Taper Bushed Roller Chain Sprocket, 08B, 24 Teeth, 1610 Bushing
Mfr # 08B-24TL-1610
Zoro # G922828529
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
8.51 mm
Bushing Code
1610
Outside Dia.
101.8 mm
Chain Number
08B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-24TL-1610
Zoro #
G922828529
UPC #
80067523137
Country of Origin
China
Dimensions
Chain Roller Dia.
8.51 mm
Outside Dia.
101.8 mm
Hub Dia.
76 mm
Pitch Dia.
97.3 mm
Details
Bushing Code
1610
Chain Number
08B
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Pitch
12.7 mm
Number of Teeth
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.