Shop D&D

D835-5M-15 Timing Belt, D5M, 15 x 835mm PL, T167

  • Mfr # D835-5M-15

  • Zoro # G001883821


product price:  $23.19
/ea

Key Features

Top Width
15 mm
Pitch
5 mm
Number of Ribs
15
Outside Length
835mm
V-Belt Section
D5M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D835-5M-15
Zoro #
G001883821
UPC #
190859339892
Country of Origin
China

Dimensions

Top Width
15 mm
Outside Length
835mm
Pitch Length
835 mm
Belt Trade Size
D5M

Details

Pitch
5 mm
Number of Ribs
15
V-Belt Section
D5M
Resistance Properties
Oil, Heat
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Number of Teeth
167
Industry Number
D835-5M-15
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Item
Timing Belt

Description

Timing Belt, D5M, 15 x 835mm PL, T167 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.