Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 08B, 45 Teeth, 2012 Bushing

  • Mfr # 08B-45TL-2012

  • Zoro # G022825541


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
188 mm
Pitch Dia.
182.1 mm
Hub Dia.
100 mm
Material
Steel
Bushing Code
2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-45TL-2012
Zoro #
G022825541
UPC #
80067500784
Country of Origin
China

Dimensions

Outside Dia.
188 mm
Pitch Dia.
182.1 mm
Hub Dia.
100 mm
Chain Roller Dia.
8.51 mm

Details

Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
2012
Number of Teeth
45
Chain Number
08B
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.