Taper Bushed Roller Chain Sprocket, 10B, 23 Teeth, 1610 Bushing
Mfr # 10B-23TL-1610
Zoro # G322827139
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
23
Outside Dia.
123.4 mm
Pitch
15.875 mm
Chain Roller Dia.
10.16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-23TL-1610
Zoro #
G322827139
UPC #
80067500977
Country of Origin
China
Dimensions
Outside Dia.
123.4 mm
Chain Roller Dia.
10.16 mm
Hub Dia.
76 mm
Pitch Dia.
116.58 mm
Details
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
23
Pitch
15.875 mm
Material
Steel
Bushing Code
1610
Chain Number
10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.