Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 38 Teeth, 2012 Bushing

  • Mfr # 10B-38TL-2012

  • Zoro # G922826730


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Dia.
100 mm
Chain Number
10B
Bushing Code
2012
Pitch Dia.
192.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-38TL-2012
Zoro #
G922826730
UPC #
80067501059
Country of Origin
China

Dimensions

Hub Dia.
100 mm
Pitch Dia.
192.2 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
200 mm

Details

Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Chain Number
10B
Bushing Code
2012
Pitch
15.875 mm
Number of Teeth
38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.