Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 10B, 57 Teeth, 2012 Bushing

  • Mfr # 10B-57TL-2012

  • Zoro # G222826362


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
100 mm
Chain Roller Dia.
10.16 mm
Number of Teeth
57
Bushing Code
2012
Pitch Dia.
288.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-57TL-2012
Zoro #
G222826362
UPC #
80067501083
Country of Origin
China

Dimensions

Hub Dia.
100 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
288.2 mm
Outside Dia.
296 mm

Details

Number of Teeth
57
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
2012
Pitch
15.875 mm
Chain Number
10B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.