Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 15 Teeth, 1610 Bushing, Hardened Teeth

  • Mfr # 12B-15HTL-1610

  • Zoro # G022831344


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
100 mm
Number of Teeth
15
Material
Steel
Chain Number
12B
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-15HTL-1610
Zoro #
G022831344
UPC #
80067525595
Country of Origin
China

Dimensions

Outside Dia.
100 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
91.6 mm
Hub Dia.
70 mm

Details

Number of Teeth
15
Material
Steel
Chain Number
12B
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
1610
Pitch
19.05 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.