Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 23 Teeth, 2517 Bushing

  • Mfr # 12B-2-23TL-2517

  • Zoro # G722824967


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
139.9 mm
Pitch
19.05 mm
Chain Number
12B
Chain Roller Dia.
12.07 mm
Bushing Code
2517
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-23TL-2517
Zoro #
G722824967
UPC #
80067501344
Country of Origin
China

Dimensions

Pitch Dia.
139.9 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
108 mm
Outside Dia.
149 mm

Details

Pitch
19.05 mm
Chain Number
12B
Bushing Code
2517
Material
Steel
Number of Teeth
23
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.