Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 15 Teeth, 1610 Bushing

  • Mfr # 16B-15TL-1610

  • Zoro # G422826988


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Hub Dia.
76 mm
Bushing Code
1610
Outside Dia.
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-15TL-1610
Zoro #
G422826988
UPC #
80067518594
Country of Origin
China

Dimensions

Hub Dia.
76 mm
Outside Dia.
133 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
122.2 mm

Details

Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
15
Bushing Code
1610
Chain Number
16B
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.