Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 24 Teeth, 2517 Bushing

  • Mfr # 16B-24TL-2517

  • Zoro # G522831158


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
15.88 mm
Material
Steel
Hub Dia.
110 mm
Chain Number
16B
Outside Dia.
206 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-24TL-2517
Zoro #
G522831158
UPC #
80067523187
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Hub Dia.
110 mm
Outside Dia.
206 mm
Pitch Dia.
194.6 mm

Details

Material
Steel
Chain Number
16B
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
24
Bushing Code
2517
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.