Taper Bushed Roller Chain Sprocket, 16B, 28 Teeth, 2517 Bushing
Mfr # 16B-28TL-2517
Zoro # G122831275
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Bushing Code
2517
Hub Dia.
110 mm
Pitch Dia.
226.8 mm
Chain Number
16B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-28TL-2517
Zoro #
G122831275
UPC #
80067520112
Country of Origin
China
Dimensions
Hub Dia.
110 mm
Pitch Dia.
226.8 mm
Outside Dia.
238 mm
Chain Roller Dia.
15.88 mm
Details
Bushing Code
2517
Chain Number
16B
Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Pitch
25.4 mm
Number of Teeth
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.