Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 30 Teeth, 3020 Bushing

  • Mfr # 16B-2-30TL-3020

  • Zoro # G622829604


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
3020
Pitch Dia.
243 mm
Material
Steel
Chain Number
16B
Pitch
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-30TL-3020
Zoro #
G622829604
UPC #
80067523191
Country of Origin
China

Dimensions

Pitch Dia.
243 mm
Hub Dia.
140 mm
Outside Dia.
254 mm
Chain Roller Dia.
15.88 mm

Details

Bushing Code
3020
Material
Steel
Chain Number
16B
Pitch
25.4 mm
Number of Teeth
30
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.