Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 38 Teeth, 3020 Bushing

  • Mfr # 16B-2-38TL-3020

  • Zoro # G022830125


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
307.6 mm
Material
Steel
Number of Teeth
38
Pitch
25.4 mm
Outside Dia.
321 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-38TL-3020
Zoro #
G022830125
UPC #
80067523192
Country of Origin
China

Dimensions

Pitch Dia.
307.6 mm
Outside Dia.
321 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
140 mm

Details

Material
Steel
Number of Teeth
38
Pitch
25.4 mm
Item
Taper Bushed Roller Chain Sprockets
Chain Number
16B
Bushing Code
3020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.