Zoro Homepage

Tapered Weld-On Hub, Fits Bushing Size 2517

  • Mfr # WHTL-2517BSW

  • Zoro # G222828052


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Item - Tapered and QD Bushings
Tapered Weld-On Hubs
Bore Bushing Series
2517
Outside Diameter
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHTL-2517BSW
Zoro #
G222828052
UPC #
80067522980
Country of Origin
China

Dimensions

Outside Diameter
127 mm

Details

Material
Steel
Item - Tapered and QD Bushings
Tapered Weld-On Hubs
Bore Bushing Series
2517

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.