Zoro Homepage

Timing Pulleys, Stock Plain Bore, 30 Teeth, 1.89 in OD, .375 in Belt Width

  • Mfr # 30XL037N

  • Zoro # G922825962


product price: $42.45
/ea

Key Features

Outside Dia. - Timing Belt Pulleys
1.89 in
Bore Dia. - Timing Belt Pulleys
0.24 in
Number of Teeth
30
Material
Steel
Pitch Dia. - Timing Belt Pulleys
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XL037N
Zoro #
G922825962
UPC #
80067500018
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
1.89 in
Bore Dia. - Timing Belt Pulleys
0.24 in
Pitch Dia. - Timing Belt Pulleys
1.91 in

Details

Number of Teeth
30
Material
Steel
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.