Zoro Homepage

Timing Pulleys, Stock Plain Bore, 32 Teeth, 2.02 in OD, .375 in Belt Width

  • Mfr # 32XL037N

  • Zoro # G822825901


product price: $48.95
/ea

Key Features

Pitch Dia. - Timing Belt Pulleys
2.037 in
Bore Dia. - Timing Belt Pulleys
0.31 in
Material
Aluminum
Outside Dia. - Timing Belt Pulleys
2.02 in
Number of Teeth
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32XL037N
Zoro #
G822825901
UPC #
80067500019
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
2.037 in
Bore Dia. - Timing Belt Pulleys
0.31 in
Outside Dia. - Timing Belt Pulleys
2.02 in

Details

Item
Timing Pulleys
Material
Aluminum
Number of Teeth
32

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.