Timing Pulleys, Stock Plain Bore, 36 Teeth, 120 mm OD, 16 mm Belt Width
Mfr # 31T10/36-2
Zoro # G922826358
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Timing Belt Pulleys
10 mm
Pitch Dia. - Timing Belt Pulleys
114.75 mm
Number of Teeth
36
Outside Dia. - Timing Belt Pulleys
120 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31T10/36-2
Zoro #
G922826358
UPC #
80067503369
Country of Origin
China
Dimensions
Bore Dia. - Timing Belt Pulleys
10 mm
Pitch Dia. - Timing Belt Pulleys
114.75 mm
Outside Dia. - Timing Belt Pulleys
120 mm
Details
Number of Teeth
36
Item
Timing Pulleys
Material
Aluminum
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.