Timing Pulleys, TB Bushed, 20 Teeth, 2.357 in OD, .50 in Belt Width
Mfr # 20L050T-1108
Zoro # G922828307
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
2.357 in
Pitch Dia. - Timing Belt Pulleys
2.387 in
Number of Teeth
20
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20L050T-1108
Zoro #
G922828307
UPC #
80067502228
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
2.357 in
Pitch Dia. - Timing Belt Pulleys
2.387 in
Details
Number of Teeth
20
Item
Timing Pulleys
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.