Timing Pulleys, TB Bushed, 30 Teeth, 3.551 in OD, .50 in Belt Width

  • Mfr # 30L050T-1108

  • Zoro # G222826027


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
3.551 in
Pitch Dia. - Timing Belt Pulleys
3.581 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30L050T-1108
Zoro #
G222826027
UPC #
80067503342
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
3.551 in
Pitch Dia. - Timing Belt Pulleys
3.581 in

Details

Number of Teeth
30
Material
Cast Iron
Item
Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.