Zoro Homepage

Timing Pulleys, TB Bushed, 36 Teeth, 4.27 in OD, 1 in Belt Width

  • Mfr # 36L100T-1610

  • Zoro # G822824706


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
36
Pitch Dia. - Timing Belt Pulleys
4.297 in
Outside Dia. - Timing Belt Pulleys
4.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36L100T-1610
Zoro #
G822824706
UPC #
80067503496
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
4.297 in
Outside Dia. - Timing Belt Pulleys
4.27 in

Details

Material
Cast Iron
Number of Teeth
36
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.