Zoro Homepage

Winkel precision bearing with axial eccentric adjustable and standard flange plate

  • Mfr # W-PR4.454/AP0

  • Zoro # G022831252


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Height
64.8 mm
Material
Steel
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-PR4.454/AP0
Zoro #
G022831252
UPC #
80067530276
Country of Origin
Germany

Dimensions

Height
64.8 mm
Overall Length
100 mm

Details

Item
Winkel
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.