Winkel precision fixed axial bearing with square flange plate
Mfr # W-PR4.058/AP3-Q
Zoro # G722829757
product price: $874.99
/ea
Free Shipping & Returns
Key Features
Height
120 mm
Material
Steel
Width
74 mm
Overall Length
120 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-PR4.058/AP3-Q
Zoro #
G722829757
UPC #
80067526316
Country of Origin
China
Dimensions
Height
120 mm
Width
74 mm
Overall Length
120 mm
Details
Material
Steel
Item
Winkel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.