Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winkel precision fixed axial bearing with standard flange plate and lube port

  • Mfr # W-PR4.055/AP1-LUB

  • Zoro # G322830252


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Height
80 mm
Material
Steel
Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team