Winkel Radial Bearing with standard flange plate
Mfr # W-2.058/AP3.1
Zoro # G522828165
product price: $853.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160 mm
Width
61 mm
Height
100 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-2.058/AP3.1
Zoro #
G522828165
UPC #
80067519683
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Width
61 mm
Height
100 mm
Details
Item
Winkel
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.