12 Gauge Bench Legs, 34 in W x 34 in H x 24 in D, Gray

  • Mfr # BL-34

  • Zoro # G522717001


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Finish
Powder coat
Material
Steel
Color
Gray
Width
34 in
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-34
Zoro #
G522717001
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
32-1/2 in
Depth
34 in

Details

Finish
Powder coat
Material
Steel
Color
Gray
Item
Accessories
Assembled/Unassembled
Assembled

Description

All welded steel, Bench Leg. 12 gauge bench legs for 36in D wood top workbench. Holes are provided to bolt to top and in floor pads for anchoring to floor. 34in W x 34in D x 32-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.