2 Shelf Slat Top Cart, 48 in W x 24 in D x 33 1/2 in H, Putty

  • Mfr # S-48-DT-2-S

  • Zoro # G822715196


product price:  $668.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33-1/2 in
Material
Welded Steel
Load Capacity
2,000 lbs
Caster Material
Steel
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-48-DT-2-S
Zoro #
G822715196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Depth
48 in
Overall Width
24 in
Caster Dia.
5
Shelf Width
24
Shelf Length
48
Height
33-1/2 in

Details

Material
Welded Steel
Load Capacity
2,000 lbs
Caster Material
Steel
Item
2 Shelf Slat Top Cart
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Color
Putty
No. of Shelves
2
Capacity per Shelf
1,000 lbs.
Handle Type
Push
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
21.25"
Cart Shelf Style
Flat Top, Tray Bottom

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.