Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Shelf Utility Table, 13 in W x 23 in D x 34 in H, Light Blue

  • Mfr # TU-1323-3-C3

  • Zoro # G922720779


product price: $208.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Caster Material
3" rubber
Material
Steel
Overall Depth
13 in
Load Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1323-3-C3
Zoro #
G922720779
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Width
23 in
Overall Height
34 in

Details

Finish
Powder coat
Caster Material
3" rubber
Material
Steel
Load Capacity
300 lbs
Item
Table & Cart
Caster Type
4 Swivel
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Color
Light Blue

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 23in W x 13in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.