3-Shelf Utility Table, 13 in W x 23 in D x 34 in H, Red
- Mfr # TU-1323-3-C3
- Zoro # G422717699
product price:Â
$
253.99
/ea
Key Features
Overall Height
34 in
Overall Width
23 in
Material
Welded Steel
Load Capacity
300 lbs
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU-1323-3-C3
- Zoro #
- G422717699
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Red
- Load Capacity
- 300 lbs
- Item
- 3-Shelf Utility Table
- Number of Shelves
- 3
- Caster Material
- Rubber
- Caster Type
- 4 Swivel
- Caster Configuration
- 4 Swivel
- Distance Between Shelves
- 11.5"
- Cart Shelf Style
- Tray
- Capacity per Shelf
- 100 lbs.
- No. of Shelves
- 3
Dimensions
- Overall Height
- 34 in
- Overall Width
- 23 in
- Overall Depth
- 13 in
- Shelf Length
- 23
- Shelf Width
- 13
- Caster Dia.
- 3
- Height
- 34 in
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 23in W x 13in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.