Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Sided Platform Truck, 60 in H x 60 in L x 28 in, inx2 inPhenolic Casters, Light Blue
- Mfr # 3ST-2860-P-DRT
- Zoro # G224450435
product price:Â
$
1,063.99
/ea
Key Features
Color
Light Blue
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Overall Height
60 in
Deck Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2860-P-DRT
- Zoro #
- G224450435
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Item
- Three Sided Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 3,000 lbs
- Handle Type
- Push Handle
- Frame Material
- Steel
- Finish
- Powder Coated
Dimensions
- Overall Height
- 60 in
- Deck Length
- 60 in
- Overall Width
- 28-9/16 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
- Deck Width
- 28 in
- Overall Length
- 65 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 60 in W x 28 in D x 60 in H. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.