Shop WESTWARD

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # 48XK66
  • Zoro # G5575160

product price: 
$
985.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
72 in
Overall Width
36 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48XK66
Zoro #
G5575160
UPC #
733351041384
Country of Origin
United States
Color
Gray
Load Capacity
2,000 lb
Item
Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Deck Material
Wood
Caster Configuration
(2) Swivel, (2) Rigid
Features
Fixed Pipe Pockets At Both Ends are Used for Removable Handles
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Plastic
Foldable
No
Deck Gauge
0.5 in
Frame Gauge
11 ga
Wire Color
Gray

Dimensions

Overall Height
33 1/2 in
Overall Length
72 in
Overall Width
36 in
Deck LxWxH
72 in x 36 in x 11-1/2 in
Deck Width
36 in
Deck Length
72 in
Deck Height
11 1/2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Overall LxWxH
72 in x 36 in x 33-1/2 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Handle Height
38 1/2 in
Wire Rope Length
72 in
Axle-Mounted Wheel Dia.
8 in
Length
72 in
Fits Chest Size
Fixed Pipe Pockets At Both Ends are Used for Removable Handles

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 33 1/2 in, Overall Length 72 in, Overall Width 36 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Height 11 1/2 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.