Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Sided Platform Truck, 60 in H x 60 L x 24 in, inx 2 inSemi Steel Casters, Light Blue
- Mfr # 3ST-2460-S-DRT
- Zoro # G024450352
product price:Â
$
1,035.99
/ea
Key Features
Frame Material
Steel
Overall Width
24-9/16 in
Handle Type
Push Handle
Deck Width
24 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2460-S-DRT
- Zoro #
- G024450352
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Handle Type
- Push Handle
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Color
- Light Blue
- Deck Material
- Steel
- Item
- Three Sided Platform Truck
- Finish
- Powder Coated
Dimensions
- Overall Width
- 24-9/16 in
- Deck Width
- 24 in
- Deck Height
- 12 in
- Overall Height
- 60 in
- Caster Dia.
- 8 in
- Deck Length
- 60 in
- Overall Length
- 65 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 60 in W x 24 in D x 60 in H. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.