Shop PUCEL
See all product information
Create Account
Dolly Platform Truck, 18 in W x 48 in L x 36 in H, With Extra Handle Sockets, Gray
- Mfr # 18-PTD-48P-EHS
- Zoro # G024449059
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Caster Type
2 SWIVEL, 2 RIGID
Color
Gray
Caster Dia.
4 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-PTD-48P-EHS
- Zoro #
- G024449059
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Item
- Dolly Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Gray
- Deck Material
- Steel
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Finish
- Powder Coated
- Load Capacity
- 1,000 lbs
- Assembled/Unassembled
- Assembled
Dimensions
- Caster Dia.
- 4 in
- Overall Width
- 18 in
- Overall Height
- 36 in
- Deck Width
- 18 in
- Overall Length
- 54 in
- Deck Length
- 48 in
- Deck Height
- 5-3/4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 48 in W x 18 in D x 36 inoverall height. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.