3 Sided Platform Truck, 60 in H x 72 in L x 28 in, inx2 inSemi Steel Casters, Light Blue
- Mfr # 3ST-2872-S-DRT
- Zoro # G924450094
product price:Â
$
1,216.99
/ea
Key Features
Finish
Powder Coated
Deck Width
28 in
Handle Type
Push Handle
Deck Material
Steel
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2872-S-DRT
- Zoro #
- G924450094
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Item
- Three Sided Platform Truck
- Handle Type
- Push Handle
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 3,000 lbs
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
Dimensions
- Deck Width
- 28 in
- Overall Height
- 60 in
- Overall Length
- 77 in
- Overall Width
- 28-9/16 in
- Deck Length
- 72 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 72 in W x 28 in D x 60 in H. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.