Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Steel Platform Truck, 34 in W x 60 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Red
- Mfr # PT-3460-8S-EHS
- Zoro # G624448896
product price:Â
$
909.99
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
- PT-3460-8S-EHS
- Zoro #
- G624448896
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 60 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Red. in