4-Drawer Wardrobe Locker, 48 in W x 78 in H x 24 in D, Gray

  • Mfr # WSC-4872-24-4DL

  • Zoro # G822719064


product price:  $1,864.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Overall Depth
24 in
Overall Width
48 in
Color
Gray
Capacity per Shelf
200 lbs/half shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-4872-24-4DL
Zoro #
G822719064
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
78 in

Details

Material
All welded steel
Item
Cabinet
Color
Gray
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.