
4-Shelf Heavy Duty Storage Cabinet with Solid Door, 48 in W x 24 in D x 84 in H, Black
Mfr # HDSC-4884-24-4
Zoro # G022737561
product price:Â $1,712.99
/eaKey Features
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Color
Black
Overall Width
48 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4884-24-4
Zoro #
G022737561
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
84 in
Overall Depth
24 in
Details
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Color
Black
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Door Locking Points
3 Point Lock
Number of Shelves
4
Assembled/Unassembled
Assembled
Door Type
Solid
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.