
4-Shelf Heavy Duty Storage Cabinet with Solid Door, 48 in W x 24 in D x 84 in H, Gray
Mfr # HDSC-4884-24-4
Zoro # G522719883
product price:Â $1,840.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Overall Height
84 in
Color
Gray
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4884-24-4
Zoro #
G522719883
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
84 in
Overall Depth
24 in
Details
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
SOLID
Cabinet Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.