4-Shelf Heavy Duty Storage Cabinet with Solid Door, 48 in W x 24 in D x 84 in H, Light Blue

  • Mfr # HDSC-4884-24-4

  • Zoro # G122718187


product price:  $1,840.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Overall Depth
24 in
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4884-24-4
Zoro #
G122718187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Overall Width
48 in

Details

Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Doors
2
Color
Light Blue
Number of Shelves
4
Assembled/Unassembled
Assembled
Item
Cabinet
Door Locking Points
3 Point Lock
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.