
4-Shelf Heavy Duty Storage Cabinet with Solid Door, 48 in W x 24 in D x 84 in H, Putty
Mfr # HDSC-4884-24-4
Zoro # G822720657
product price: $1,840.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Door Type
Solid
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4884-24-4
Zoro #
G822720657
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Details
Number of Shelves
4
Item
Cabinet
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Door Type
Solid
Color
Putty
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Number of Doors
2
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.