8 Cylin Der Horizontal Gas Cylin Der Cabinet, 30 in W x 72 in H x 38 in D, Light Blue

  • Mfr # GCSC-8

  • Zoro # G622720109


product price:  $1,060.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes
Holds 8 gas cylinders
Material
All Welded Steel
Assembled
Yes
Overall Height
72 in
Overall Depth
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCSC-8
Zoro #
G622720109
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
38 in
Overall Width
30 in

Details

Includes
Holds 8 gas cylinders
Material
All Welded Steel
Assembled
Yes
Item
Cabinet
Color
Light Blue
Finish
Powder Coat

Description

All welded expanded metal steel, Horizontal Gas Cylin Der Cabinet. 30in Wide x 72in High x 38in Deep. 8 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.