
A-Frame Truck Accessories Hanger Bar, 34 in W x 4.5 in H, Light Blue
Mfr # HB-200
Zoro # G122720265
product price: $47.35
/eaKey Features
Material
All Welded Steel
Overall Length
33 in
Assembled
Yes
Finish
Powder Coat
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-200
Zoro #
G122720265
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Height
1 in
Overall Width
4 in
Details
Material
All Welded Steel
Assembled
Yes
Finish
Powder Coat
Color
Light Blue
Item
Frame Accessories
Description
All welded steel, Hanger Bar for A-Frame Truck. Accessory attaches to A-Frame truck for mounting brackets and spin Dles. The single A-Frame truck will hold up to 10 bars, the double A-Frame truck 20 bars. Dimensions 34in W x 4-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.