Shop LITTLE GIANT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Cart, Flush Top, 1200 lb., 18x32", Steel, 1,200 lb Load Capacity, 2 Shelves, 18 in W
- Mfr # LGK-1832-5PY
- Zoro # G4873027
product price:Â
$
352.99
/ea
Key Features
Overall Height
38-3/4"
Overall Width
18 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGK-1832-5PY
- Zoro #
- G4873027
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,200 lb
- Item
- Service Cart,Flush Top,1200 lb.,18x32"
- Wheel Type
- 5" Polyurethane
- Number of Shelves
- 2
- Utility Cart Item
- Service Cart with Sloped Handle
- Handle Included
- Yes
- Non-Marking
- Yes
- Assembled/Unassembled
- Assembled
- Utility Cart Shelf Style
- Lipped/Flush Combination
- Finish
- Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel
- Gauge
- 12 ga
- Cart Shelf Style
- Lipped/Flush Combination
- Product Type
- Service Cart,Flush Top,1200 lb.,18x32"
Dimensions
- Overall Height
- 38-3/4"
- Overall Width
- 18 in
- Shelf Width
- 18 in
- Shelf Length
- 32 in
- Top Shelf Height
- 30 in
- Caster Dia.
- 5"
- Shelf LxW
- 32 in x 18 in
Description
Service Cart,Flush Top,1200 lb.,18x32 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Width 18 in, Number of Shelves 2, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.