
A-Frame Truck Spin Dle, 1 in Diameter, 15 in L, Red
Mfr # SP-1
Zoro # G622717703
product price: $20.95
/eaKey Features
Overall Length
4 in
Overall Width
15 in
Overall Height
1 in
Material
All Welded Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-1
Zoro #
G622717703
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
15 in
Overall Height
1 in
Details
Item
Frame Accessories
Material
All Welded Steel
Color
Red
Finish
Powder Coat
Assembled
Yes
Description
All welded steel, 1in Spin Dle for A-Frame Truck. Accessory used for handling spools, rings, etc. HB-200 is required for mounting spin Dles. 15in Long. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.