Adj. Drum Dolly, Adjusts 23-1/2into 36-1/2in, 4inFloor Clearance, Semi-Steel Casters, Light Blue

  • Mfr # AD-23-S

  • Zoro # G722715487


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Load Capacity
1,000 lbs
Color
Light Blue
Includes
23-1/2-36 1/2 inch
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-23-S
Zoro #
G722715487
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
36-1/2 in
Overall Width
36-1/2 in

Details

Assembled
Yes
Load Capacity
1,000 lbs
Color
Light Blue
Item
Drum Dolly
Includes
23-1/2-36 1/2 inch
Casters
4 Swivel
Caster Material
Semi-Steel
Color/Finish
Powder Coat
Material
All Welded Steel

Description

All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 23-1/2in to 36-1/2in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.