Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Drum Dolly, 14.25-19.25 Inch Adjustable Diameter, 4 Inch Clearance, Black

  • Mfr # AD-15-R

  • Zoro # G322736332


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Overall Length
19-1/4 in
Color
Black
Overall Height
5 in
Overall Width
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-15-R
Zoro #
G322736332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19-1/4 in
Overall Height
5 in
Overall Width
19-1/4 in

Details

Assembled
Yes
Color
Black
Casters
4 Swivel
Item
Drum Dolly
Caster Material
Rubber
Includes
Adjust 14-1/4-19 1/4 inch
Material
All Welded Steel
Load Capacity
1,000 lbs
Color/Finish
Powder Coat

Description

All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 14-1/4in to 19-1/4in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.