
Adjustable Drum Dolly, 14.25-19.25 Inch Adjustable Diameter, 4 Inch Clearance, Light Blue
Mfr # AD-15-R
Zoro # G922715522
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lbs
Color
Light Blue
Casters
4 Swivel
Includes
Adjust 14-1/4-19 1/4 inch
Color/Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-15-R
Zoro #
G922715522
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19-1/4 in
Overall Height
5 in
Overall Width
19-1/4 in
Details
Load Capacity
1,000 lbs
Color
Light Blue
Casters
4 Swivel
Item
Drum Dolly
Includes
Adjust 14-1/4-19 1/4 inch
Color/Finish
Powder Coat
Material
All Welded Steel
Caster Material
Rubber
Assembled
Yes
Description
All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 14-1/4in to 19-1/4in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.