
Adjustable Drum Dolly, 23.5 to 36.5 Inch Adjustable Diameter, 4 Inch Clearance, Black
Mfr # AD-23-R
Zoro # G722736161
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lbs
Material
All Welded Steel
Overall Length
36-1/2 in
Overall Height
5 in
Color/Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-23-R
Zoro #
G722736161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36-1/2 in
Overall Height
5 in
Overall Width
36-1/2 in
Details
Item
Drum Dolly
Load Capacity
1,000 lbs
Material
All Welded Steel
Color/Finish
Powder Coat
Color
Black
Caster Material
Rubber
Assembled
Yes
Includes
Adjust 23-1/2-36 1/2 inch
Casters
4 Swivel
Description
All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 23-1/2in to 36-1/2in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.