Zoro Homepage

Adjustable Drum Dolly, 23.5 to 36.5 Inch Adjustable Diameter, 4 Inch Clearance, Gray

  • Mfr # AD-23-R

  • Zoro # G122717999


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lbs
Material
All welded steel
Depth
36-1/2 in
Casters
Yes
Overall Width
36-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-23-R
Zoro #
G122717999
UPC #
-
Country of Origin
United States

Dimensions

Depth
36-1/2 in
Overall Width
36-1/2 in
Overall Height
5 in

Details

Load Capacity
1,000 lbs
Material
All welded steel
Item
Drum Dolly
Casters
Yes
Color
Gray

Description

All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 23-1/2in to 36-1/2in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.