
Adjustable Drum Dolly, 23.5 to 36.5 Inch Adjustable Diameter, 4 Inch Clearance, Red
Mfr # AD-23-R
Zoro # G022718478
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Casters
4 Swivel
Assembled
Yes
Includes
Adjust 23-1/2-36 1/2 inch
Overall Length
36-1/2 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-23-R
Zoro #
G022718478
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36-1/2 in
Overall Width
36-1/2 in
Overall Height
5 in
Details
Casters
4 Swivel
Assembled
Yes
Includes
Adjust 23-1/2-36 1/2 inch
Item
Drum Dolly
Material
All Welded Steel
Color/Finish
Powder Coat
Color
Red
Load Capacity
1,000 lbs
Caster Material
Rubber
Description
All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 23-1/2in to 36-1/2in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.