
Adjustable Drum Dolly, Adjusts 14-1/4 in to 19-1/4 in, 4 in Floor Clearance, Semi-Steel Casters, Red
Mfr # AD-15-S
Zoro # G722714817
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Load Capacity
1,000 lbs
Casters
4 Swivel
Assembled
Yes
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-15-S
Zoro #
G722714817
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
19-1/4 in
Overall Length
19-1/4 in
Details
Load Capacity
1,000 lbs
Casters
4 Swivel
Assembled
Yes
Item
Drum Dolly
Color
Red
Includes
Adjust 14-1/4-19 1/4 inch
Caster Material
Semi-Steel
Material
All Welded Steel
Color/Finish
Powder Coat
Description
All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 14-1/4in to 19-1/4in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.